- Size 4
- Type JE Coupling Sleeve
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Temperature Range [Max] | 275 °F |
| Coupling Size | 4 |
| Insert Style | One Piece |
| HP @ RPM | 3.4 hp @ 1800 rpm |
| Torque Rating [Max] | 120 in lb |
| Sleeve Type | JE |
| Material | EPDM |
| Outside Dia. | 2.3125 in |
| Temperature Range [Min] | -30 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 458 |
| Color | Black |
| RPM [Max] | 7600 rpm |
| Weight | 1.62 LB |
| EAN or UPC | 685144527141 |
-
Pre-Packed Quantities


