- Coupling Flange
- 4J Coupling Size
- 20 mm Bore Size
features
- Controls shock
- Torsionally soft
- Double engagement
- Dampens vibration
- Maintenance-free
- No lubrication required
- Easy to install
- Internal teeth
| Coupling Type | Coupling Flange |
| Bore Type | Finished Bore |
| Set Screw Size | 1/4-20 |
| Coupling Size | 4J |
| Bore Size | 20 mm |
| Rated HP @ 1,200 rpm | 2.3 hp |
| Hub Dia. | 41.4 mm |
| Color | Gray |
| RPM [Max] | 7600 rpm |
| Rated Power @ 100 rpm | 1/5 hp |
| Rated HP @ 3,600 rpm | 6.9 hp |
| Torque | 13.56 N-m |
| Material | Zinc Die Cast |
| Length Through Bore | 0.875 in |
| Bore Dia. [Max] | 1 in |
| Rated HP @ 1,800 rpm | 3 2/5 hp |
| Outside Dia. | 62.48 mm |
| Keyway Size | 6 x 2.8 |
| Hub Length | 7/16 in |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Inch/Metric | Metric |
| Weight | 0.41 LB |
| EAN or UPC | 685144415042 |

