- Coupling Flange
- 4J Coupling Size
- 14 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw Size | 1/4-20 |
| Length Through Bore | 0.875 in |
| Rated HP @ 1,800 rpm | 3 2/5 hp |
| RPM [Max] | 7600 rpm |
| Inch/Metric | Metric |
| Coupling Type | Coupling Flange |
| Bore Type | Finished Bore |
| Material | Zinc Die Cast |
| Rated HP @ 3,600 rpm | 6.9 hp |
| Bore Size | 14 mm |
| Keyway Size | 5 x 2.3 |
| Hub Length | 7/16 in |
| Rated Power @ 100 rpm | 1/5 hp |
| Rated HP @ 1,200 rpm | 2.3 hp |
| Set Screw | Yes |
| Outside Dia. | 62.48 mm |
| Color | Gray |
| Torque | 13.56 N-m |
| Hub Dia. | 41.4 mm |
| Lock Type | Setscrew |
| Coupling Size | 4J |
| Bore Dia. [Max] | 1 in |
| Weight | 0.37 LB |
| EAN or UPC | 685144415004 |

