- Flex-Link Coupling
- 1 3/8" Bore Diameter
- 5/16 x 5/32" Keyway
- 1.23" Length Through Bore
applications
- Drive line shafts
- Turbine drives
- Paper mill roll drives
- Mixers
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Material | All-Metal |
| Torque | 750 in lb |
| Coupling Size | 040 |
| Coupling Type | Flex-Link |
| Bore Range [Min] | 0.438 in |
| Set Screw | 1/4-20 |
| Outside Dia. | 2.56 in |
| Peak Overload Torque | 1125 lb/in |
| Keyway Size | 5/16 x 5/32 in |
| Bore Range [Max] | 1.375 in |
| Bore Type | Finished Bore |
| Hub Type | Delta |
| Length Through Bore | 1.23 in |
| Color | Metallic |
| Has Finished Bore | Yes |
| Hub Dia. | 2.56 in |
| Weight | 0.5 LB |
| EAN or UPC | 685144390080 |

