- Inner Flange
- 4.3800" Outside Diameter
- No Keyway
| Material | Stainless Steel |
| Bore Dia. [Max] | 1 3/8 in |
| Insert Style | Delta |
| Keyway Size | No Keyway |
| Outside Dia. | 4.38 in |
| Coupling Size | 40HT |
| Peak Overload Torque | 1890 lb/in |
| Coupling Type | Flex-Link |
| Color | Metallic |
| Weight | 1.05 LB |
| EAN or UPC | 685144393210 |

