- Outer Flange
- 4.38 in Outside Diameter
applications
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
- Compressors
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Coupling Type | Flex-Link |
| Rated HP @ 875 rpm (Standard Motor) | 10.5 hp |
| Set Screw Size | 1/4-20 |
| Outside Dia. | 4.38 in |
| Bore Dia. [Max] | 1 3/8 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 42 hp |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Angular Misalignment | 6 degrees |
| Parallel Misalignment | 0.12 in |
| Coupling Size | 040 |
| HP @ RPM | 1.2 hp @ 100 rpm |
| Bore Range [Max] | 1.625 in |
| Insert Style | Delta |
| Torque [Max] | 750 in lb |
| Rated HP @ 1,150 rpm (Standard Motor) | 13.8 hp |
| RPM [Max] | 8000 rpm |
| Color | Metallic |
| Allowable Continuous Vibratory Torque | 1125 in lb |
| Material | Steel |
| Rated HP @ 1,750 rpm (Standard Motor) | 21 hp |
| Peak Overload Torque | 1125 lbf |
| Weight | 1.05 LB |
| EAN or UPC | 685144390233 |

