- Size 3
- Type JES Coupling Sleeve
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Sleeve Type | JES |
| Outside Dia. | 1.875 in |
| Coupling Size | 3 |
| Insert Style | One Piece Split |
| RPM [Max] | 9200 rpm |
| Material | EPDM |
| Color | Black |
| HP @ RPM | 1.7 hp @ 1800 rpm |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 229 |
| Torque Rating [Max] | 60 in lb |
| Weight | 1.18 LB |
| EAN or UPC | 685144527134 |
-
Pre-Packed Quantities


