
- Coupling Flange
- 3J Coupling Size
- 15 mm Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
Keyway Size | 5 x 2.3 |
Coupling Type | Coupling Flange |
Bore Type | Finished Bore |
Inch/Metric | Metric |
Coupling Size | 3J |
Set Screw | Yes |
Set Screw Size | 1/4-20 |
Bore Dia. [Max] | 7/8 in |
Rated HP @ 1,200 rpm | 1 1/10 hp |
Torque | 6.78 N-m |
Hub Length | 7/16 in |
Bore Size | 15 mm |
Material | Zinc Die Cast |
Hub Dia. | 38.1 mm |
Outside Dia. | 52.37 mm |
Color | Gray |
Length Through Bore | 0.8125 in |
Rated HP @ 3,600 rpm | 3 2/5 hp |
RPM [Max] | 9200 rpm |
Rated HP @ 1,800 rpm | 1.7 hp |
Rated Power @ 100 rpm | 1/10 hp |
Lock Type | Setscrew |
Weight | 0.25 LB |
EAN or UPC | 685144414892 |
