- Coupling Flange
- 3J Coupling Size
- 1/2 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Dia. | 2.062 in |
| Rated Power @ 100 rpm | 1/10 hp |
| Color | Gray |
| Rated HP @ 1,800 rpm | 1.7 hp |
| RPM [Max] | 9200 rpm |
| Coupling Size | 3J |
| Hub Length | 0.44 in |
| Hub Dia. | 1 1/2 in |
| Bore Size | 0.5 in |
| Torque | 60 in lb |
| Rated HP @ 3,600 rpm | 3 2/5 hp |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Max] | 7/8 in |
| Set Screw | With Setscrew |
| Bore Range [Max] | 0.875 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Finished Bore |
| Rated HP @ 1,200 rpm | 1 1/10 hp |
| Coupling Type | Coupling Flange |
| Material | Zinc Die Cast |
| Length Through Bore | 0.81 in |
| Weight | 0.28 LB |
| EAN or UPC | 685144361141 |

