- Adjustable Center - Driver Type
- 3.38 in Outside Diameter
| Pitch Dia. | 3.130 in |
| Outside Dia. | 3.38 in |
| Keyway Size | 3/16 x 3/32 in |
| Belt Size | A |
| Keyway | 3/16 x 3/32 |
| Pitch Diameter [Max] | 3.13 in |
| Maximum Ratio | 1.93:1 |
| Drive Type | Adjustable Center - Driver |
| Weight | 2.0 LB |
| EAN or UPC | 685144376978 |

