- 10 in Outside Diameter
applications
- Pumps
- Mixers
- Air handling systems
- Textile spinning frames
- Agricultural machinery
- Food packaging
- Foundry snag grinders
- Machine tools
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| HP @ 1,750 rpm | 5 |
| Model | 32904 |
| Driven Series | N/A |
| Side Moveable | Two |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only |
| Belt Match | 1 |
| Pitch Diameter [Min] | 3.28 in |
| Origin | Adjustable Center Spring Loaded |
| Pitch Diameter | 3.28 in |
| Maximum Ratio | 8.7:1 |
| Overall Length | 5.73 in, 6.44 in |
| Outside Dia. | 10 in |
| Pitch Diameter [Max] | 9.7 in |
| Material | Cast Iron |
| Torque Rating | 180 in lb |
| Keyway Size | 5/16 x 5/32 |
| Driver Style | HM7/HEC7/HLA7 |
| Total Travel | 1.13 in |
| Belt Size | 2926V |
| Finished Bore | 1 3/8 in |
| Weight | 25.0 LB |
| EAN or UPC | 685144423092 |

