- SF Bushing Type
- 9.9 in Outside Diameter
- 10 in Pitch Diameter
- 2.38 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bushing Type | SF |
| Style | Variable Pitch |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.995 in |
| Pitch Diameter | 10 in |
| Belt Size | 3230HV, 3230V |
| Material | Cast Iron |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Bushing Series | SF |
| Type | Grooved Companion Sheaves Type 1 |
| Outside Dia. | 9.9 in |
| Bore Range [Max] | 2.3125 in |
| Weight | 21.0 LB |
| EAN or UPC | 685144195869 |

