- Adjustable Center - Driver Type
- 8.5 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Keyway | 1/4 x 1/8 |
| Origin | Adjustable Center Spring Loaded |
| Keyway Size | 1/4 x 1/8 |
| Total Travel | 1.31 in |
| HP @ 1,750 rpm | 3 |
| Driven Series | N/A |
| Torque | 108 in lb |
| Belt Size | 2322V |
| Belt Match | 1 |
| Pitch Dia. | 8.250 in |
| Maximum Ratio | 3:1 |
| Driver Style | N/A |
| Pitch Diameter [Min] | 2.7 in |
| Pitch Diameter [Max] | 8.25 in |
| Drive Type | Adjustable Center - Driver |
| Finished Bore | 1 in |
| Overall Length | 8.75 in |
| Side Moveable | Two |
| Pitch Diameter | 2.7 in |
| Material | Cast Iron |
| Outside Dia. | 8.5 in |
| Torque Rating | 108 in lb |
| Weight | 17.25 LB |
| EAN or UPC | 685144189394 |

