
- Fixed Center - Driven Type
- 8.5 in Outside Diameter
applications
- Conveyors
- Printing equipment
- Mixers
- Packaging machines
- Bottling equipment
- Agricultural machinery
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
Overall Length | 8.75 in |
Keyway | 3/16 x 3/32 |
Belt Match | 1 |
Torque Rating | 108 in lb |
Finished Bore | 7/8 in |
Belt Size | 2322V |
Pitch Dia. | 8.250 in |
Driven Series | N/A |
Total Travel | 1.19 in |
Outside Dia. | 8.5 in |
HP @ 1,750 rpm | 3 |
Keyway Size | 3/16 x 3/32 |
Driver Style | M3 |
Drive Type | Fixed Center - Driven |
Maximum Ratio | 9.3:1 |
Pitch Diameter [Max] | 8.25 in |
Pitch Diameter [Min] | 2.7 in |
Origin | Adjustable Center Spring Loaded |
Side Moveable | One |
Weight | 17.25 LB |
EAN or UPC | 685144203816 |
