- Fixed Center - Driven Type
- 7.5 in Outside Diameter
applications
- Bottling equipment
- Agricultural machinery
- Packaging machines
- Mixers
- Printing equipment
- Conveyors
features
- Designed to reduce overhung load
- Provides maximum service when lubricated through a convenient grease fitting
| Pitch Diameter [Max] | 7.28 in |
| Driver Style | M1 |
| Pitch Diameter [Min] | 2.42 in |
| Overall Length | 7.13 in |
| Finished Bore | 5/8 in |
| Side Moveable | Two |
| Origin | Adjustable Center Spring Loaded |
| Material | Cast Iron |
| Outside Dia. | 7.5 in |
| Belt Size | 1922V |
| Pitch Diameter | 2.42 in |
| Maximum Ratio | 9:1 |
| Driven Series | N/A |
| Torque Rating | 54 in lb |
| Drive Type | Fixed Center - Driven |
| Belt Match | 1 |
| Pitch Dia. | 7.280 in |
| Total Travel | 1 in |
| HP @ 1,750 rpm | 1 1/2 |
| Keyway | 3/16 x 3/32 |
| Keyway Size | 3/16 x 3/32 |
| Weight | 12.0 LB |
| EAN or UPC | 685144422187 |

