- Adjustable Center - Driver Type
- 12.500 in Outside Diameter
applications
- Pumps
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Foundry snag grinders
- Machine tools
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| HP @ 1,750 rpm | 7 1/2 |
| Keyway | 3/8 x 3/16 |
| Keyway Size | 3/8 x 3/16 |
| Driver Style | N/A |
| Belt Match | 1 |
| Drive Type | Adjustable Center - Driver |
| Torque | 270 in lb |
| Maximum Ratio | 2.7:1 |
| Overall Length | 10.12 in |
| Finished Bore | 1 5/8 in |
| Pitch Diameter | 4.43 in |
| Pitch Dia. | 12.100 in |
| Pitch Diameter [Max] | 12.1 in |
| Driven Series | N/A |
| Material | Cast Iron |
| Pitch Diameter [Min] | 4.43 in |
| Outside Dia. | 12.5 in |
| Belt Size | 4430V |
| Torque Rating | 270 in lb |
| Total Travel | 1.43 in |
| Origin | Adjustable Center Spring Loaded |
| Side Moveable | Two |
| Weight | 50.0 LB |
| EAN or UPC | 685144373656 |

