- Adjustable Center - Driver Type
- 10.750 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Belt Match | 1 |
| Origin | Adjustable Center Spring Loaded |
| Torque | 1080 in lb |
| Pitch Diameter [Max] | 10.35 in |
| Driver Style | N/A |
| Total Travel | 1.62 in |
| Maximum Ratio | 2.3:1 |
| Material | Cast Iron |
| Torque Rating | 1080 in lb |
| Belt Size | 3230HV |
| Pitch Diameter [Min] | 4.43 in |
| Side Moveable | Two |
| HP @ 1,750 rpm | 30 |
| Keyway | 3/8 x 3/16 |
| Outside Dia. | 10.75 in |
| Overall Length | 9.38 in |
| Driven Series | N/A |
| Drive Type | Adjustable Center - Driver |
| Finished Bore | 1 5/8 in |
| Keyway Size | 3/8 x 3/16 |
| Pitch Diameter | 4.43 in |
| Pitch Dia. | 10.350 in |
| Weight | 42.75 LB |
| EAN or UPC | 685144219589 |

