- SK Bushing Type
- 16 in Outside Diameter
- 15.8 in Pitch Diameter
- 1.69 in Width
features
- Precision-balanced for smooth running
- Durable cast iron
- Spoke design provides strength
| Material | Cast Iron |
| Pitch Diameter | 15.8 in |
| Type | Grooved Companion Sheaves Type 1 |
| Bore Range [Max] | 2.125 in |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Outside Dia. | 16 in |
| Length Through Bore | 1.75 in |
| Bore Range [Min] | 0.5 in |
| Style | Variable Pitch |
| Belt Size | 2322V |
| Bushing Type | SK |
| Bushing Series | SK |
| Weight | 14.75 LB |
| EAN or UPC | 685144195531 |

