Skip to content Skip to navigation menu
Model 23210 Spring-Loaded Driver Pulley

23210X1 5/8PULLEY

Model 23210 Spring-Loaded Driver Pulley
Item #102115842
  • Adjustable Center - Driver Type
  • 10.750 in Outside Diameter
Model 23210 Spring-Loaded Driver Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Center - Driver Type
  • 10.750 in Outside Diameter

applications

  • Agricultural machinery
  • Food packaging
  • Air handling systems
  • Textile spinning frames
  • Mixers
  • Pumps
  • Machine tools
  • Foundry snag grinders

features

  • Cast iron flanges provide a long-wearing contact area
  • Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
  • Maintenance-free design
  • Hex center shaft eliminates drive keys
Origin Adjustable Center Spring Loaded
Finished Bore 1 5/8 in
Pitch Diameter [Max] 10.35 in
Driver Style N/A
Material Cast Iron
Outside Dia. 10.75 in
Overall Length 9.38 in
Driven Series N/A
Keyway Size 3/8 x 3/16
Keyway 3/8 x 3/16
Belt Size 3230HV
Belt Match 1
Drive Type Adjustable Center - Driver
HP @ 1,750 rpm 10
Torque Rating 360 in lb
Maximum Ratio 2.3:1
Pitch Diameter 4.43 in
Pitch Dia. 10.350 in
Pitch Diameter [Min] 4.43 in
Side Moveable Two
Total Travel 1.62 in
Torque 360 in lb
Weight 42.75 LB
EAN or UPC 685144219312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison