- Adjustable Center - Driver Type
- 10.000 in Outside Diameter
| Keyway | 1/4 x 1/8 |
| Pitch Diameter [Min] | 3.28 in |
| Keyway Size | 1/4 x 1/8 in |
| Belt Size | 2926V |
| Maximum Ratio | 3:1 |
| Overall Length | 8.25 in |
| Pitch Dia. | 9.700 in |
| Outside Dia. | 10 in |
| Torque | 180 in lb |
| Pitch Diameter [Max] | 9.7 in |
| Drive Type | Adjustable Center - Driver |
| Weight | 29.75 LB |
| EAN or UPC | 685144639103 |

