Skip to content Skip to navigation menu
Companion Sheave

2.75F14SF

Companion Sheave
Item #102070573
  • 14" Outside Diameter
  • 2 3/4" Width
  • SF Bushing Required
  • 1/2" to 2 5/16" Bore Range
Companion Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14" Outside Diameter
  • 2 3/4" Width
  • SF Bushing Required
  • 1/2" to 2 5/16" Bore Range

features

  • Durable cast iron
  • Spoke design provides strength
  • Precision-balanced for smooth running
Material Cast Iron
Bore Range [Max] 2.3125 in
Pitch Diameter 14 in
Bushing Type QD®
Bore Range [Min] 0.5 in
Type Flat
Outside Dia. 14 in
Length Through Bore 1.995 in
Bushing Series SF
Belt Size 1422V, 1922V, 2322V, 2926V, 3230HV, 4430V
Weight 20.5 LB
EAN or UPC 685144196743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison