
- Adjustable Center - Driver Type
- 6.31 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Bottling equipment
- Baseball pitching machines
features
- Lightweight
- Corrosion-resistant
- Anodized aluminum flanges provide quiet operation with minimum vibration
HP @ 1,750 rpm | 1 1/2 |
Torque Rating | 54 in lb |
Material | Aluminum |
Belt Match | 1 |
Origin | Adjustable Center Spring Loaded |
A (4L) Pitch Dia. [Max] | 6.06 in |
B (5L) Pitch Dia. [Max] | 5.96 in |
Drive Type | Adjustable Center - Driver |
Keyway | 3/16 x 3/32 |
Belt Size | A, B |
Driven Series | N/A |
Pitch Dia. | 5.960 in |
Torque | 54 in lb |
Pitch Diameter [Min] | 2.34 in |
Side Moveable | Two |
Finished Bore | 7/8 in |
Driver Style | N/A |
B (5L) Pitch Dia. [Min] | 2.34 in |
Keyway Size | 3/16 x 3/32 |
Pitch Diameter [Max] | 5.96 in |
Maximum Ratio | 2.7:1 |
A (4L) Pitch Dia. [Min] | 2.24 in |
Outside Dia. | 6.31 in |
Overall Length | 7.13 in |
Weight | 4.5 LB |
EAN or UPC | 685144186775 |
