- Adjustable Center - Driver Type
- 6.31 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Bottling equipment
- Baseball pitching machines
features
- Lightweight
- Corrosion-resistant
- Anodized aluminum flanges provide quiet operation with minimum vibration
| A (4L) Pitch Dia. [Min] | 2.24 in |
| Pitch Diameter [Min] | 2.24 in |
| Maximum Ratio | 2.7:1 |
| Driver Style | N/A |
| Overall Length | 7.13 in |
| Keyway | 3/16 x 3/32 |
| Torque Rating | 27 in lb |
| Finished Bore | 3/4 in |
| Pitch Diameter [Max] | 6.06 in |
| Driven Series | N/A |
| Keyway Size | 3/16 x 3/32 |
| Material | Aluminum |
| Origin | Adjustable Center Spring Loaded |
| B (5L) Pitch Dia. [Max] | 5.96 in |
| Drive Type | Adjustable Center - Driver |
| Total Travel | 1 in |
| Belt Match | 1 |
| Outside Dia. | 6.31 in |
| HP @ 1,750 rpm | 3/4 |
| B (5L) Pitch Dia. [Min] | 2.34 in |
| Side Moveable | Two |
| Torque | 27 in lb |
| Pitch Dia. | 6.060 in |
| A (4L) Pitch Dia. [Max] | 6.06 in |
| Belt Size | A, B |
| Weight | 4.5 LB |
| EAN or UPC | 685144186188 |

