- Coupling Flange
- 16S Coupling Size
- 2 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Dia. [Max] | 5 1/2 in |
| Coupling Type | Coupling Flange |
| Set Screw Size | 5/8-11 |
| Hub Dia. | 8 in |
| Set Screw | Yes |
| Hub Length | 2 in |
| Material | Cast Iron |
| Bore Range [Min] | 2 in |
| Bore Size | 2 in |
| Length Through Bore | 5.5 in |
| Color | Gray |
| Outside Dia. | 18.875 in |
| Rated Power @ 100 rpm | 75 hp |
| Torque | 47250 in lb |
| RPM [Max] | 1500 rpm |
| Bore Type | Rough Stock Bore |
| Bore Range [Max] | 5.5 in |
| Rated HP @ 1,200 rpm | 900 hp |
| Coupling Size | 16S |
| Weight | 125.3 LB |
| EAN or UPC | 685144354488 |

