- Adjustable Center - Driver Type
- 6 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Bottling equipment
- Baseball pitching machines
features
- Lightweight
- Corrosion-resistant
- Anodized aluminum flanges provide quiet operation with minimum vibration
| Drive Type | Adjustable Center - Driver |
| Overall Length | 6.31 in |
| Keyway Size | 3/16 x 3/32 |
| Belt Match | 1 |
| Origin | Adjustable Center Spring Loaded |
| Pitch Diameter [Min] | 2.1 in |
| Driven Series | N/A |
| Side Moveable | Two |
| Torque | 27 in lb |
| Outside Dia. | 6 in |
| Finished Bore | 3/4 in |
| Material | Aluminum |
| Maximum Ratio | 2.7:1 |
| HP @ 1,750 rpm | 3/4 |
| Pitch Dia. | 5.750 in |
| Pitch Diameter [Max] | 5.75 in |
| Total Travel | 3.65 in |
| Keyway | 3/16 x 3/32 |
| Torque Rating | 27 in lb |
| Belt Size | A, B |
| Driver Style | N/A |
| Weight | 3.75 LB |
| EAN or UPC | 685144185747 |

