- Coupling Flange
- 14TF Coupling Size
- Taper-Lock Bushing Type
- 3535 Bushing Series
| RPM [Max] | 2200 rpm |
| Material | Cast Iron |
| Hub Dia. | 7 1/2 in |
| Torque | 18000 in lb |
| Hub Length | 4 1/2 in |
| Coupling Size | 14TF |
| Bore Type | Bored to Accept 3030 Taper Lock bushing |
| Rated HP @ 1,800 rpm | 514 hp |
| Rated HP @ 1,200 rpm | 343 hp |
| Bushing Type | Taper-Lock |
| Bushing Series | 3535 |
| Coupling Type | Coupling Flange |
| Rated Power @ 100 rpm | 28 3/5 hp |
| Outside Dia. | 13.88 in |
| Bore Dia. [Max] | 3.9400 in |
| Color | Gray |
| Inch/Metric | Inch |
| Keyway Size | No Keyway |
| Mounting | Front |
| Set Screw | 1/2-13 |
| Overall Length | 9.88 in |
| Weight | 17.0 LB |
| EAN or UPC | 685144622976 |

