- Coupling Hub
- 6.5 in Outside Diameter
- 14SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| No. of Cap Screws | 4 |
| Length | 3 3/8 in |
| RPM [Max] | 2200 rpm |
| Set Screw Size | 3/4-10 |
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.375 in |
| No. of Jaws | 4 |
| Color | Gray |
| Coupling Type | Coupling Hubs |
| Outside Dia. | 6.5 in |
| Coupling Size | 14SCH |
| Rated HP @ 1,200 rpm | 343 hp |
| Size of Cap Screws | 5/8" x 5" |
| Bore Type | Finished Bore |
| Rated HP @ 1,800 rpm | 514 hp |
| Torque | 18000 in lb |
| RPM | 2200 rpm |
| Bore Dia. [Max] | 3 7/8 in |
| Rated Power @ 100 rpm | 28 3/5 hp |
| Material | Cast Iron |
| Length Type | Standard |
| Weight | 24.2 LB |
| EAN or UPC | 685144367594 |

