- Coupling Flange
- 14S Coupling Size
- 2.875 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Rated Power @ 100 rpm | 28 3/5 hp |
| Rated HP @ 1,200 rpm | 343 hp |
| Set Screw Size | 5/8-11 |
| Hub Dia. | 7 1/2 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Outside Dia. | 13.875 in |
| Torque | 18000 in lb |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Bore Dia. [Max] | 5 in |
| Coupling Size | 14S |
| Hub Length | 1 1/16 in |
| Keyway Size | 3/4 x 3/8 |
| Material | Cast Iron |
| Rated HP @ 1,800 rpm | 514 hp |
| Bore Size | 2.875 in |
| Length Through Bore | 4.5 in |
| Color | Gray |
| RPM [Max] | 2200 rpm |
| Coupling Type | Coupling Flange |
| Weight | 69.1 LB |
| EAN or UPC | 685144354464 |

