Skip to content Skip to navigation menu
Model 14410 Spring-Loaded Driver Pulley

14410X1 7/8PULLEY

Model 14410 Spring-Loaded Driver Pulley
Item #102155525
  • Adjustable Center - Driver Type
  • 12.500 in Outside Diameter
Model 14410 Spring-Loaded Driver Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Center - Driver Type
  • 12.500 in Outside Diameter

applications

  • Agricultural machinery
  • Food packaging
  • Air handling systems
  • Textile spinning frames
  • Mixers
  • Pumps
  • Machine tools
  • Foundry snag grinders

features

  • Maintenance-free design
  • Hex center shaft eliminates drive keys
  • Cast iron flanges provide a long-wearing contact area
  • Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
Torque Rating 360 in lb
Pitch Dia. 12.100 in
Total Travel 1.06 in
Origin Adjustable Center Spring Loaded
Overall Length 8.62 in
Belt Match 1
HP @ 1,750 rpm 10
Side Moveable One
Pitch Diameter [Max] 12.1 in
Maximum Ratio 2.7:1
Keyway 1/2 x 1/4
Driver Style HM30/HEC30/HLA30
Belt Size 4430V
Finished Bore 1 7/8 in
Keyway Size 1/2 x 1/4
Torque 360 in lb
Drive Type Adjustable Center - Driver
Outside Dia. 12.5 in
Driven Series N/A
Pitch Diameter [Min] 4.43 in
Weight 46.1 LB
EAN or UPC 685144373519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison