- 6" Outside Diameter
- 1422V Belt Size
- 7/8" Bore
- One Side Movable
- Maximum Ratio 8.4:1
applications
- Machine tools
- Mixing machinery
features
- Provides fixed center drive packages with great speed ratios and lower minimum driven speeds
| Origin | Adjustable Center Spring Loaded |
| Driver Style | M14 |
| Total Travel | 3/4 in |
| HP @ 1,750 rpm | 1 |
| Pitch Diameter [Max] | 6.8 in |
| Outside Dia. | 6 in |
| Torque Rating | 36 in lb |
| Keyway Size | 3/16 x 3/32 |
| Maximum Ratio | 8.4:1 |
| Pitch Dia. | 6.800 in |
| Driven Series | N/A |
| Belt Match | 1 |
| Side Moveable | One |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven, Fixed Center - Driven Only, Fixed Center - Driven |
| Overall Length | 8.09 in |
| Finished Bore | 7/8 in |
| Pitch Diameter [Min] | 2.67 in |
| Belt Size | 1422V |
| Weight | 9.0 LB |
| EAN or UPC | 685144433190 |

