- Fixed Center - Driven Type
- 6 in Outside Diameter
applications
- Machine tools
- Mixing machinery
features
- Provides fixed center drive packages with great speed ratios and lower minimum driven speeds
| Maximum Ratio | 8.4:1 |
| Belt Size | 1422V |
| Origin | Adjustable Center Spring Loaded |
| Driven Series | N/A |
| Pitch Dia. | 6.800 in |
| Torque Rating | 36 in lb |
| Side Moveable | One |
| Total Travel | 3/4 in |
| HP @ 1,750 rpm | 1 |
| Pitch Diameter [Max] | 6.8 in |
| Belt Match | 1 |
| Outside Dia. | 6 in |
| Overall Length | 8.09 in |
| Drive Type | Fixed Center - Driven |
| Keyway | 1/4 x 1/8 |
| Pitch Diameter [Min] | 2.67 in |
| Keyway Size | 1/4 x 1/8 |
| Driver Style | M14 |
| Finished Bore | 1 in |
| Weight | 9.0 LB |
| EAN or UPC | 685144433206 |

