- Coupling Flange
- 13TR Coupling Size
- Taper-Lock Bushing Type
- 3030 Bushing Series
| Hub Dia. | 6 3/4 in |
| Coupling Size | 13TR |
| Bore Type | Bored to Accept 3030 Taper Lock bushing |
| RPM [Max] | 2400 rpm |
| Hub Length | 4.38 in |
| Outside Dia. | 11.75 in |
| Mounting | Rear |
| Torque | 11350 in lb |
| Material | Cast Iron |
| Coupling Type | Coupling Flange |
| Rated Power @ 100 rpm | 18 hp |
| Bushing Series | 3030 |
| Overall Length | 9.25 in |
| Bore Dia. [Max] | 3 in |
| Bushing Type | Taper-Lock |
| Set Screw | 5/8-11 |
| Rated HP @ 1,800 rpm | 324 hp |
| Color | Gray |
| Rated HP @ 1,200 rpm | 216 hp |
| Inch/Metric | Inch |
| Keyway Size | No Keyway |
| Weight | 17.0 LB |
| EAN or UPC | 685144622945 |

