- Size 13SCS Spacer Hub
- 2 3/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| RPM [Max] | 2400 rpm |
| Torque | 11350 in lb |
| Outside Dia. | 6.13 in |
| Coupling Size | 13SC, 13SCHS |
| No. of Cap Screws | 4 |
| Bore Type | Finished Bore |
| Bore Size | 2.375 in |
| Coupling Type | Coupling Hubs |
| Size of Cap Screws | 5/8" x 3 1/2" |
| Keyway Size | 5/8 x 5/16 |
| Material | Cast Iron, Steel |
| Color | Gray |
| Length | 2 15/32 in |
| Weight | 16.0 LB |
| EAN or UPC | 685144367570 |

