- Coupling Flange
- 13S Coupling Size
- 2 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| RPM [Max] | 2400 rpm |
| Outside Dia. | 11.75 in |
| Material | Cast Iron |
| Set Screw Size | 5/8-11 |
| Bore Range [Max] | 4.5 in |
| Hub Dia. | 6 3/4 in |
| Bore Dia. [Max] | 4 1/2 in |
| Rated HP @ 1,800 rpm | 324 hp |
| Bore Size | 2 in |
| Color | Gray |
| Coupling Type | Coupling Flange |
| Bore Range [Min] | 2 in |
| Rated Power @ 100 rpm | 18 hp |
| Set Screw | Yes |
| Torque | 11350 in lb |
| Bore Type | Rough Stock Bore |
| Hub Length | 1.31 in |
| Length Through Bore | 4.38 in |
| Rated HP @ 1,200 rpm | 216 hp |
| Coupling Size | 13S |
| Weight | 45.2 LB |
| EAN or UPC | 685144354419 |

