- Size 13B Coupling Flange
- Using Series F QD® Bushing
features
- Controls shock
- Torsionally soft
- Double engagement
- Maintenance-free
- No lubrication required
- Dampens vibration
- Internal teeth
- Easy to install
| Outside Dia. | 298.45 mm |
| Torque | 1282.38 N-m |
| Color | Gray |
| Keyway Size | No Keyway |
| Input Bore Range | 1" to 4" |
| Bore Range [Max] | 4 in |
| RPM [Max] | 2400 rpm |
| Bushing Type | QD |
| Bushing Series | F |
| Coupling Size | 13B |
| Coupling Type | Coupling Flange |
| Material | Cast Iron |
| Bore Type | Bored to Accept F QD Bushing |
| Length | 2.690 in |
| Weight | 31.2 LB |
| EAN or UPC | 685144354440 |

