Skip to content Skip to navigation menu
Model 13220 Spring-Loaded Driver Pulley

13220X1 7/8PULLEY

Model 13220 Spring-Loaded Driver Pulley
Item #102116820
  • Adjustable Center - Driver Type
  • 10.750 in Outside Diameter
Model 13220 Spring-Loaded Driver Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Center - Driver Type
  • 10.750 in Outside Diameter

applications

  • Agricultural machinery
  • Food packaging
  • Air handling systems
  • Textile spinning frames
  • Mixers
  • Pumps
  • Machine tools
  • Foundry snag grinders

features

  • Maintenance-free design
  • Hex center shaft eliminates drive keys
  • Cast iron flanges provide a long-wearing contact area
  • Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
Outside Dia. 10.75 in
Driven Series N/A
Pitch Diameter [Min] 4.43 in
Overall Length 7.88 in
Finished Bore 1 7/8 in
Drive Type Adjustable Center - Driver
Belt Match 1
Side Moveable One
Maximum Ratio 2.3:1
Driver Style N/A
HP @ 1,750 rpm 10
Torque Rating 720 in lb
Pitch Dia. 10.350 in
Origin Adjustable Center Spring Loaded
Total Travel 3/4 in
Belt Size 3230HV
Pitch Diameter [Max] 10.35 in
Keyway 1/2 x 1/4
Keyway Size 1/2 x 1/4
Torque 720 in lb
Weight 39.1 LB
EAN or UPC 685144279743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison