- Adjustable Center - Driver Type
- 10.750 in Outside Diameter
applications
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
- Agricultural machinery
- Food packaging
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Maximum Ratio | 2.3:1 |
| Overall Length | 7.88 in |
| Drive Type | Adjustable Center - Driver |
| Driver Style | N/A |
| Driven Series | N/A |
| Pitch Diameter [Max] | 10.35 in |
| HP @ 1,750 rpm | 10 |
| Torque Rating | 720 in lb |
| Belt Match | 1 |
| Finished Bore | 1 3/8 in |
| Belt Size | 3230HV |
| Pitch Dia. | 10.350 in |
| Total Travel | 3/4 in |
| Keyway Size | 5/16 x 5/32 |
| Outside Dia. | 10.75 in |
| Torque | 720 in lb |
| Keyway | 5/16 x 5/32 |
| Side Moveable | One |
| Origin | Adjustable Center Spring Loaded |
| Pitch Diameter [Min] | 4.43 in |
| Weight | 39.1 LB |
| EAN or UPC | 685144219152 |

