- Coupling Flange
- 12TF Coupling Size
- Taper-Lock Bushing Type
- 3030 Bushing Series
| Rated HP @ 1,800 rpm | 206 hp |
| Coupling Type | Coupling Flange |
| Inch/Metric | Inch |
| Rated HP @ 1,200 rpm | 137 hp |
| Rated Power @ 100 rpm | 11 2/5 hp |
| Color | Gray |
| Coupling Size | 12TF |
| Torque | 7200 in lb |
| Material | Cast Iron |
| RPM [Max] | 2800 rpm |
| Bore Dia. [Max] | 3 in |
| Bushing Type | Taper-Lock |
| Hub Dia. | 5 3/4 in |
| Hub Length | 4 in |
| Bore Type | Bored to Accept 2517 Taper Lock Bushing |
| Bushing Series | 3030 |
| Overall Length | 8.25 in |
| Set Screw | 5/8-11 |
| Keyway Size | No Keyway |
| Outside Dia. | 10 in |
| Mounting | Front |
| Weight | 17.0 LB |
| EAN or UPC | 685144622891 |

