- Coupling Flange
- 12S Coupling Size
- 60 mm Bore Size
features
- Easy to install
- Internal teeth
- Maintenance-free
- No lubrication required
- Double engagement
- Dampens vibration
- Controls shock
- Torsionally soft
| Bore Type | Finished Bore |
| Inch/Metric | Metric |
| Torque | 813.49 N-m |
| Material | Cast Iron |
| Hub Length | 1 1/4 in |
| Coupling Size | 12S |
| Lock Type | Setscrew |
| Rated HP @ 1,200 rpm | 137 hp |
| Bore Size | 60 mm |
| Set Screw | Yes |
| Keyway Size | 18 x 4.4 |
| Coupling Type | Coupling Flange |
| Outside Dia. | 254 mm |
| Length Through Bore | 4 in |
| RPM [Max] | 2800 rpm |
| Set Screw Size | 1/2-13 |
| Rated Power @ 100 rpm | 11 2/5 hp |
| Hub Dia. | 146.05 mm |
| Color | Gray |
| Bore Dia. [Max] | 3 7/8 in |
| Rated HP @ 1,800 rpm | 206 hp |
| Weight | 28.81 LB |
| EAN or UPC | 685144549556 |

