- Adjustable Center - Driver Type
- 10.000 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Belt Size | 2926V |
| Pitch Dia. | 9.700 in |
| Side Moveable | One |
| Torque | 180 in lb |
| Torque Rating | 270 in lb |
| Origin | Adjustable Center Spring Loaded |
| Outside Dia. | 10 in |
| Driver Style | HM7/HEC7/HLA7 |
| Overall Length | 6.44 in |
| HP @ 1,750 rpm | 7 1/2 |
| Total Travel | 1.13 in |
| Finished Bore | 1 in |
| Keyway Size | 1/4 x 1/8 |
| Pitch Diameter [Min] | 3.28 in |
| Belt Match | 1 |
| Driven Series | N/A |
| Drive Type | Adjustable Center - Driver |
| Keyway | 1/4 x 1/8 |
| Pitch Diameter [Max] | 9.7 in |
| Maximum Ratio | 3:1 |
| Material | Cast Iron |
| Weight | 25.12 LB |
| EAN or UPC | 685144373311 |

