- Flanges for Use w/ Taper-Lock® Bushings
- 5.63" Hub Diameter
- 3.06" Hub Length
- 8.6300" O.D.
| Bushing Series | 2525 |
| RPM [Max] | 3600 rpm |
| Set Screw | 1/2-13 |
| Torque | 4530 in lb |
| Overall Length | 8 in |
| Color | Gray |
| Keyway Size | No Keyway |
| Outside Dia. | 8.63 in |
| Material | Cast Iron |
| Bore Type | Bored to Accept 2525 Taper Lock Bushing |
| Hub Length | 3.06 in |
| Inch/Metric | Inch |
| Coupling Size | 11TR |
| Bore Dia. [Max] | 2 1/2 in |
| Hub Dia. | 5.63 in |
| Coupling Type | S-Flex |
| Weight | 17.0 LB |
| EAN or UPC | 685144622860 |

