- Size 11SCS Spacer Hub
- 1 5/8" Bore
features
- Maintenance-free
- No lubrication required
- Dampens vibration
- Easy to install
- Controls shock
- Torsionally soft
- Double engagement
| Outside Dia. | 5.25 in |
| Color | Gray |
| Length | 1 29/32 in |
| Material | Cast Iron, Steel |
| Coupling Type | Coupling Hubs |
| Bore Type | Finished Bore |
| No. of Cap Screws | 4 |
| Coupling Size | 11SC, 11SCHS |
| Torque | 4530 in lb |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.625 in |
| Size of Cap Screws | 1/2" x 2 3/4" |
| RPM [Max] | 3600 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 685144366870 |

