- Size 11SC Spacer Hub
- 1 5/8" Bore
features
- Easy to install
- Maintenance-free
- Dampens vibration
- No lubrication required
- Controls shock
- Double engagement
- Torsionally soft
| RPM [Max] | 3600 rpm |
| Material | Steel |
| Keyway Size | 3/8 x 3/16 |
| Coupling Size | 11SC |
| Length | 2 23/32 in |
| Bore Size | 1.625 in |
| Outside Dia. | 5.25 in |
| Size of Cap Screws | 1/2" x 3 1/2" |
| No. of Cap Screws | 4 |
| Weight | 14.5 LB |
| EAN or UPC | 685144549099 |

