- Coupling Flange
- 11S Coupling Size
- 80 mm Bore Size
features
- Internal teeth
- Maintenance-free
- Easy to install
- Controls shock
- Torsionally soft
- Dampens vibration
- Double engagement
- No lubrication required
| Hub Dia. | 133.35 mm |
| Outside Dia. | 244.48 mm |
| Material | Cast Iron |
| Set Screw | Yes |
| Bore Dia. [Max] | 3 3/8 in |
| Set Screw Location | 2 @ 90 Degrees |
| Length Through Bore | 3.4375 in |
| Keyway Size | 22 x 5.4 |
| Coupling Size | 11S |
| Rated HP @ 3,600 rpm | 259 hp |
| Inch/Metric | Metric |
| Color | Gray |
| Lock Type | Setscrew |
| Torque | 511.82 N-m |
| Rated HP @ 1,200 rpm | 86 hp |
| Rated Power @ 100 rpm | 7 1/5 hp |
| Set Screw Size | 1/2-13 |
| Rated HP @ 1,800 rpm | 129 hp |
| RPM [Max] | 3600 rpm |
| Bore Size | 80 mm |
| Hub Length | 1 1/8 in |
| Bore Type | Finished Bore |
| Coupling Type | Coupling Flange |
| Weight | 14.85 LB |
| EAN or UPC | 685144598851 |

