- Size 11S Coupling Flange
- Bored to 60 mm
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torque | 511.82 N-m |
| Hub Dia. | 5 1/4 in |
| Coupling Type | Coupling Flange |
| Set Screw | Yes |
| Hub Length | 1 1/8 in |
| Set Screw Location | 2 @ 90 Degrees |
| Outside Dia. | 244.48 mm |
| Inch/Metric | Metric |
| Coupling Size | 11S |
| RPM [Max] | 3600 rpm |
| Color | Gray |
| Lock Type | Setscrew |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Length Through Bore | 3.4375 in |
| Bore Size | 60 mm |
| Keyway Size | 18 x 4.4 |
| Weight | 14.85 LB |
| EAN or UPC | 685144527110 |

