- Size 11S Coupling Flange
- Bored to 2 1/8"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Set Screw | Yes |
| Length Through Bore | 3.4375 in |
| Lock Type | Setscrew |
| Torque | 4530 in lb |
| Coupling Size | 11S |
| Hub Dia. | 5 1/4 in |
| Coupling Type | Coupling Flange |
| Outside Dia. | 9.625 in |
| Set Screw Location | 2 @ 90 Degrees |
| Bore Size | 2.125 in |
| Inch/Metric | Inch |
| RPM [Max] | 3600 rpm |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Hub Length | 1 1/8 in |
| Keyway Size | 1/2 x 1/4 |
| Color | Gray |
| Weight | 18.29 LB |
| EAN or UPC | 685144361950 |

