- Coupling Flange
- 11S Coupling Size
- 1.125 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Dia. [Max] | 3 3/8 in |
| Coupling Type | Coupling Flange |
| Rated HP @ 1,800 rpm | 129 hp |
| Coupling Size | 11S |
| Outside Dia. | 9.625 in |
| Rated HP @ 3,600 rpm | 259 hp |
| Material | Cast Iron |
| Rated HP @ 1,200 rpm | 86 hp |
| Bore Size | 1.125 in |
| Torque | 4530 in lb |
| Hub Length | 1.13 in |
| Bore Range [Max] | 3.375 in |
| RPM [Max] | 3600 rpm |
| Rated Power @ 100 rpm | 7 1/5 hp |
| Length Through Bore | 3.44 in |
| Set Screw | Without Setscrew |
| Color | Gray |
| Hub Dia. | 5 1/4 in |
| Bore Range [Min] | 1.25 in |
| Bore Type | Rough Stock Bore |
| Weight | 23.62 LB |
| EAN or UPC | 685144625762 |

