- Size 1150 Coupling Cover, Aluminum, Horizontal Split, Inch Hardware
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| RPM [Max] | 1500 rpm |
| Coupling Size | 1150T |
| Cover Style | Horizontal Split |
| Outside Dia. | 17.91 in |
| Material | Aluminum |
| Weight | 56.0 LB |
| EAN or UPC | 697904052862 |

