- Finished Bore and Keyway
- 1130 Coupling Size
- 3.75 in Bore Diameter
- 6.38 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Outside Dia. | 8.56 in |
| HP @ RPM | 253.3 hp @ 100 rpm |
| Keyway Size | 7/8 x 7/16 |
| Length Through Bore | 6.38 in |
| Torque Rating [Max] | 160000 in lb |
| Angular Misalignment Size [Max] | 0.047 in |
| Axial Misalignment | 0.012 in |
| Color | Gray/Metallic |
| Torque | 176000 in lb |
| Spider Inside Diameter | 13.62 in |
| Insert Style | Bored |
| Material | 1045 Steel |
| Overall Length | 13 in |
| Bore Dia. [Min] | 2 5/8 in |
| Hub Dia. | 8 9/16 in |
| Spider Outside Diameter | 14.88 in |
| Coupling Size | 1130 |
| Flange Diameter | 11.13 in |
| Bore Dia. [Max] | 6 in |
| Bore Type | Finished Bore and Keyway |
| Coupling Type | Grid Coupling |
| Distance Between Shaft Ends | 0.236 in |
| Weight | 90.15 LB |
| EAN or UPC | 697904055559 |

