- Finished Bore and Keyway
- 1120 Coupling Size
- 3 in Bore Diameter
- 5.88 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Insert Style | Bored |
| Bore Type | Finished Bore and Keyway |
| Material | 1045 Steel |
| Outside Dia. | 7.06 in |
| Coupling Size | 1120 |
| Axial Misalignment | 0.01 in |
| Color | Gray/Metallic |
| Overall Length | 12 in |
| Spider Outside Diameter | 12.56 in |
| Flange Diameter | 9.63 in |
| HP @ RPM | 175.5 hp @ 100 rpm |
| Angular Misalignment Size [Max] | 0.04 in |
| Spider Inside Diameter | 12.13 in |
| Length Through Bore | 5.88 in |
| Torque Rating [Max] | 110000 in lb |
| Torque | 121000 in lb |
| Hub Dia. | 7 1/16 in |
| Bore Dia. [Min] | 2 3/8 in |
| Bore Dia. [Max] | 5 in |
| Keyway Size | 3/4 x 3/8 |
| Coupling Type | Grid Coupling |
| Distance Between Shaft Ends | 0.236 in |
| Weight | 59.0 LB |
| EAN or UPC | 697904055429 |

